Pliers, Replaceable Tip, Straight, Excelta
Pliers, flat/round, 1 star quality, Stainless steel/nylon inserts, 137.5 mm (5.5"), —, Straight
Catalog # 75880-934
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
These pliers are useful in straightening leads and wires when metal-to-metal contact is not desired.
- Anti-shock trimming of leads to specific length
- Ergonomic grips for comfort
- Double leaf springs for ease of use
This series of pliers offer soft jaw inserts to protect delicate parts. The jaw inserts are factory replaceable, and offered in Acetal, Brass and Nylon. The overall length is 5.75". They feature an ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs.
Specifications
- Description:Pliers, flat/round, 1 star quality
- Length:137.5 mm (5.5")
- Material:Stainless steel/nylon inserts
- Curvature:Straight
- Tip size:—



