Scissors, Trimmer, Pattern Cutting, Excelta Corp®
Scissors, trimmer, 2 star quality, 8" (200 mm), Stainless steel AISI 440, 100 mm (4"), Straight
Catalog # 75880-592
Supplier: Excelta
Supplier #: 341
Jump to:
Product Details & Documents
These two star trimmer scissors are used for pattern cutting and general purpose use.
- Ideal scissors for pattern cutting
- Three different sizes to choose from
They are chrome-plated and come in various lengths.
Specifications
- Description:Scissors, trimmer, 2 star quality
- Length:8" (200 mm)
- Material:Stainless steel AISI 440
- Curvature:Straight
- Blade length:100 mm (4")



