Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass

National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass

T Dual Sensor Probe with 316SS Sheath, 1/4", 12", 72", SMP
Catalog # 75877-684
Supplier:   Ace Glass
Supplier #:  12144-24
National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass
Catalog # 75877-684
Supplier:  Ace Glass
National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass
National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass

T Dual Sensor Probe with 316SS Sheath, 1/4", 12", 72", SMP

Price
$429.92
Log in for availability
Each
Product Details & Documents

Temperature sensor with two 72-inch SMP leads, for use with limit controllers, or for sending data to two different temperature devices simultaneously.

  • Maximum sheath temperature: 550 °C
  • 72-inch SMP leads

Inconel sheaths offer corrosion resistance and good high-temperature strength.

Specifications
  • Ø:
    1/4"
  • Description:
    T Dual Sensor Probe with 316SS Sheath
  • Length:
    12"
  • Cable length:
    72"
  • Connector:
    SMP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.