Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Eppendorf® Microplates

Eppendorf® Microplate, PCR clean, Flat bottom, Non sterile, 240 plates (10 bags × 24 plates)
  75874-662
Eppendorf® Microplates
  75874-662
 :  
Eppendorf® Microplates
Eppendorf® Microplates

Eppendorf® Microplate, PCR clean, Flat bottom, Non sterile, 240 plates (10 bags × 24 plates)

 
 

Eppendorf microplates provide exceptional stability during centrifugation with g-Safe® technology and efficient sample identification with the OptiTrack® Matrix. The design features, including RecoverMax® well design and raised well rims, ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe®: exceptional centrifugation stability up to 6000×g
  • OptiTrack® Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Unmatched, transparent polypropylene (PP) for improved sample visibility
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plastocizers or biocides (materials which could have a negative effect on bioassays)
  • Ensured functionality from −86 to +100 °C

Pipette, control and recover your samples with ease using Eppendorf Microplates! Designed with the easy-to-read alphanumeric OptiTrack® matrix label to identify individual wells, speed up the filling process and significantly reduce the risk of pipetting errors. Eppendorf Microplates are made with high-transparency polypropylene ensuring quick and easy location of samples and are also available in Eppendorf LoBind® for when you need maximum sample recovery.

Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Well color: Clear
Material: polypropylene (PP)
Autoclavable: 121 °C, 20 min
Centrifugation stability: 6000×g
Plate color: white

 
  • Sterility:
    Non sterile
  • Description:
    Eppendorf® Microplate, PCR clean
  • Packaging:
    240 plates (10 bags × 24 plates)
  • Bottom style:
    Flat bottom