Formvar Film on Hexagonal Grids, Electron Microscopy Sciences
Product Details & Documents
A thin film of pure formvar resin coats the shiny side of a Hexagonal grid.
- Formvar coatings thickness of standard (10 nm), ultra-thin (5 to 6 nm), thick (15 to 20 nm), or extra thick (25 to 50 nm)
- Select from copper, nickel, and gold grids in 100, 200, 300, and 400 mesh sizes
Optically checked followed by batch testing in the EM.
Packaging: Packed in grid storage box.
Specifications
- Description:Hexagonal Grid
- Material:Copper
- Thickness:20 - 30 nm
- Mesh:400
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



