Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences

Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences

Coverslip square, 0.2 mm (#2), 25 mm
Catalog # 103302-218
Supplier #:  72256-07
Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences
Catalog # 103302-218
Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences
Fused Quartz Microscope Slides and Coverslips, Electron Microscopy Sciences

Coverslip square, 0.2 mm (#2), 25 mm

Price
$91.60
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Highest transparency to UV between 0.15 µm to 5 µm

  • Typical flatness measured 2-4 bands per inch
  • Soften point is about 1250 °C
  • Thickness is 1 mm
  • Coverslip thickness is 0.2 mm

For applications that require slides and coverslips that have absolute UV transparency and high temperature properties EMS offers the highest quality, clear fused quartz microscope slides and coverslips..

Specifications
  • Description:
    Coverslip square
  • L×W:
    25 mm
  • Thickness:
    0.2 mm (#2)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.