Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
SEM Clip Specimen Mounts, Electron Microscopy Sciences

SEM Clip Specimen Mounts, Electron Microscopy Sciences

SEM Clip, 25 mm Pin Mount, 3 clips, 25 mm
Catalog # 103302-112
Supplier #:  75923-14
SEM Clip Specimen Mounts, Electron Microscopy Sciences
Catalog # 103302-112
SEM Clip Specimen Mounts, Electron Microscopy Sciences
SEM Clip Specimen Mounts, Electron Microscopy Sciences

SEM Clip, 25 mm Pin Mount, 3 clips, 25 mm

Price
$66.17
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Specially designed for easy, quick and clean mounting of any type of thin specimen on specimen stubs.

  • Available with single and multiple clips
  • Ideal for holding silicon chips, paper, wire, threads, thin films, sheet metal, and more
  • SEM clip mounts with multiple clips can hold larger samples or multiple smaller samples

These spring-loaded clips accommodate samples of up to 2 mm thickness, samples are held securely and allow for easy change of samples. Adhesives are not required, eliminating possible outgassing issues and saving time.

Specifications
  • Ø:
    25 mm
  • Description:
    SEM Clip, 25 mm Pin Mount, 3 clips
  • Cat. No.:
    103302-112

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.