Earth-Friendly Wide Handle Sampling Spoons, Electron Microscopy Sciences
Product Details & Documents
Retrieve small, specific volume samples of powders or liquids.
- Wide handles
- Unique flat bottom shape
- Dual use as weighing boats
- Non-sterile
- Translucent
Long-handled spoons are ideal for acquiring samples from bottles and jars and helping to avoid contact with sample materials. A flat edge on the rim of each bowl allows fast leveling to collect and measure small amounts with accuracy.
Specifications
- Capacity:2.5 ml
- Description:Sampling Spoon
- Length:17.8 cm (7")
- Cat. No.:103301-924
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



