Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Indicator® Bin, Akro-Mils

Indicator® Bin, Akro-Mils

10 lbs., 4.25×11.625×4", Blue/orange
Catalog # 75856-014
Supplier:   Akro-Mils
Supplier #:  36442BLUE
Indicator® Bin, Akro-Mils
Catalog # 75856-014
Supplier:  Akro-Mils
Indicator® Bin, Akro-Mils
Indicator® Bin, Akro-Mils

10 lbs., 4.25×11.625×4", Blue/orange

Price
$368.68
Log in for availability
Case of 24
Product Details & Documents

The two-toned Indicator® Bin is a single-bin organizational system featuring a colored trigger side to indicate low inventory and prevent stock-outs and assembly line interruptions.

  • Bright red or orange trigger color indicates low stock levels
  • Innovative double-hopper bin can be filled or picked from both sides
  • Fit on shelving
  • Nesting
  • Made in the USA

Innovative, low-cost alternative to high-end inventory control systems. An ideal tool for implementing a Kanban system for visual process management.

Specifications
  • Capacity:
    10 lbs.
  • Color:
    Blue/orange
  • W×D×H:
    4.25×11.625×4"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.