Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
PRO External Circulators with Command Touch, Lauda Brinkmann

PRO External Circulators with Command Touch, Lauda Brinkmann

PRO RP 245 EC, –45...+200 °C, 220 V, 60 Hz, 2.4 - 4.4 L, 0.8 kW, 2.3 kW
Catalog # 75840-846
Supplier:   Lauda-Brinkmann
Supplier #:  L000321
PRO External Circulators with Command Touch, Lauda Brinkmann
Catalog # 75840-846
Supplier:  Lauda-Brinkmann
PRO External Circulators with Command Touch, Lauda Brinkmann
PRO External Circulators with Command Touch, Lauda Brinkmann

PRO RP 245 EC, –45...+200 °C, 220 V, 60 Hz, 2.4 - 4.4 L, 0.8 kW, 2.3 kW

Price
$22,265.89
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

PRO units have advantages such as low filling volume combined with powerful Varioflex pump, resulting in rapid temperature change. Environment Friendly (GWP).

  • Large color touch screen (5.7")
  • Programmer with 100 programs; each with 50 segments
  • Weekly timer and count-down function
  • Data logging; export to USB stick
  • Individual user rights up to 20 users
  • Menu navigation in 8 languages
  • Removable touch command
  • Temperature in °C or °F

LAUDA PRO External Circulators are designed to handle the most demanding external applications

The COMMAND TOUCH controller features the highest level of customer control with a multi-touch display and upgradable software.

The low internal filling volume of the PRO permits for rapid temperature changes and dynamic control of the external process. Varying temperature ranges and heating/cooling powers ensure the optimal fit.

Certifications: CE marked.

Specifications
  • Model:
    PRO RP 245 EC
  • Temperature range:
    –45...+200 °C
  • Capacity:
    2.4 - 4.4 L
  • Heating capacity:
    2.3 kW
  • Electrical:
    220 V, 60 Hz
  • Cooling capacity:
    0.8 kW