PRO External Circulators with Command Touch, Lauda Brinkmann
PRO RP 240 EC, –40...+200 °C, 115 V, 60 Hz, 2.4 - 4.4 L, 0.6 kW, 1.8 kW
Catalog # 75840-830
Supplier: Lauda-Brinkmann
: L000456
PRO External Circulators with Command Touch, Lauda Brinkmann
Catalog # 75840-830
Supplier: Lauda-Brinkmann
Jump to:
Product Details & Documents
PRO units have advantages such as low filling volume combined with powerful Varioflex pump, resulting in rapid temperature change. Environment Friendly (GWP).
- Large color touch screen (5.7")
- Programmer with 100 programs; each with 50 segments
- Weekly timer and count-down function
- Data logging; export to USB stick
- Individual user rights up to 20 users
- Menu navigation in 8 languages
- Removable touch command
- Temperature in °C or °F
LAUDA PRO External Circulators are designed to handle the most demanding external applications
The COMMAND TOUCH controller features the highest level of customer control with a multi-touch display and upgradable software.
The low internal filling volume of the PRO permits for rapid temperature changes and dynamic control of the external process. Varying temperature ranges and heating/cooling powers ensure the optimal fit.
: CE marked.
Specifications
- Model:PRO RP 240 EC
- Temperature range:–40...+200 °C
- Capacity:2.4 - 4.4 L
- Heating capacity:1.8 kW
- Electrical:115 V, 60 Hz
- Cooling capacity:0.6 kW



