COUNT-CAL™ Count Precision Size Standards, Microgenics
24.61 µm ±0.22 µm diameter, 6×25 ml, Bottle, single-use, 1.05 g/cm³, 3000 particles/ml ±10%, Polystyrene microspheres in water
MSPP-CC25PK
Marketsource
: CC25-PK
COUNT-CAL™ Count Precision Size Standards, Microgenics
MSPP-CC25PK
Marketsource
:
COUNT-CAL™ count precision size standards, are easy to use product for validating liquid particle counters.
- Cost-effective, convenient
- World class particle technology solutions
- Polystyrene microspheres are suspended in an ultra clean diluent
- Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling
These standards are designed for regular use in liquid particle counters to verify instrument calibration before each use, assuring the reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™ traceable microsphere suspension with a precise concentration.
CC10 and CC25 are ideal for USP 788 and 788 interim testing.
: USP, Calibration and Traceability to NIST.
- Concentration:3000 particles/ml ±10%
- Pack type:Bottle, single-use
- Description:24.61 µm ±0.22 µm diameter
- Size:6×25 ml
- Density:1.05 g/cm³
- Contents:Polystyrene microspheres in water
- Cat. No.:MSPP-CC25PK
- Stability:Contains trace amount of surfactant
- Shelf Life:Product stable for a minimum of six months
- Appearance:White or Colorless
- Storage Temperature:2…8 °C



