COUNT-CAL™ Count Precision Size Standards, Microgenics
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
COUNT-CAL™ count precision size standards, are easy to use product for validating liquid particle counters.
- Cost-effective, convenient
- World class particle technology solutions
- Polystyrene microspheres are suspended in an ultra clean diluent
- Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling
These standards are designed for regular use in liquid particle counters to verify instrument calibration before each use, assuring the reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™ traceable microsphere suspension with a precise concentration.
CC10 and CC25 are ideal for USP 788 and 788 interim testing.
Certifications: USP, Calibration and Traceability to NIST.
Specifications
Specifications
- Concentration:3000 particles/ml ±10%
- Pack type:Bottle, single-use
- Description:5 µm diameter
- Size:6×25 ml
- Density:1.05 g/cm³
- Contents:Polystyrene microspheres in water
- Cat. No.:MSPP-CC05PK
- Stability:Contains trace amount of surfactant
- Shelf Life:Product stable for a minimum of six months
- Appearance:White or Colorless
- Storage Temperature:2…8 °C
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



