Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Microplate Vortex Mixers, Eberbach

Microplate Vortex Mixers, Eberbach

Vortex mixer, large, 115/230 V, 50/60 Hz, 8 deep well titer plates or 16 standard plates, 14×14×6", 0.125", 120 - 2200 rpm
Catalog # 75836-358
Supplier:   Eberbach
Supplier #:  E6121.00
Microplate Vortex Mixers, Eberbach
Catalog # 75836-358
Supplier:  Eberbach
Microplate Vortex Mixers, Eberbach

Vortex mixer, large, 115/230 V, 50/60 Hz, 8 deep well titer plates or 16 standard plates, 14×14×6", 0.125", 120 - 2200 rpm

Price
$8,319.23
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

These vortex lab shakers are specifically built for continuous duty and designed to produce vortex mixing of aqueous solutions in standard and deep well micro-titer plates.

  • Dynamically balanced large volume vortexing/single plane balanced small volume vortexing
  • Variable Speed digital display with digital countdown timer
  • Remote control operation
  • Tissue homogenization
  • OEM builds
  • Stainless steel models available
  • Incubator high humidity/CO₂ models

This unit has a digital programmable timer with a digital tachometer which allows timed protocols or the shaker may run continuously. The shaker has a rubber feet that prevent creeping.

Specifications
  • Capacity:
    8 deep well titer plates or 16 standard plates
  • Description:
    Vortex mixer, large
  • Dimensions:
    14×14×6"
  • Electrical:
    115/230 V, 50/60 Hz
  • Orbit:
    0.125"
  • Speed:
    120 - 2200 rpm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.