Biox Transfer Pipettes
160 mm, Non sterile, To 1 mL, Bulk
Catalog # 75799-902
Supplier: TWD Scientific
Supplier #: BX30-0135-1
Jump to:
Product Details & Documents
Transfer Pipettes are perfect for quick and safe liquid transfer.
- Disposable
- Polyethylene construction
- Uniform drop size
- 100% inert for accurate sampling
Polyethylene pipettes are a great alternative to pasteur pipettes or rubber bulbs.
Specifications
- Sterility:Non sterile
- Length:160 mm
- Packed:Bulk
- Graduations:To 1 mL



