Corning® Bar Coded External and Internal Threaded Polypropylene Cryogenic Vials, Corning
Cryogenic vial with external thread, 2D barcode on bottom, 1D barcode on side, 2.00 ml, PP, Yes, PE, Sterile
Supplier: Corning
Supplier #: 8671
Corning® Bar Coded External and Internal Threaded Polypropylene Cryogenic Vials, Corning
Catalog # 75784-540
Supplier: Corning
Jump to:
Product Details & Documents
These PP cryogenic vials with PP cap protect valuable cells, biological solutions, and aqueous solutions in ultra-low temperature storage.
- 2 ml capacity, round bottom vials
- Unique 1D and 2D barcodes, and human readable characters
- Manufactured from polypropylene to withstand temperatures to as low as –196 °C (–321 °F)
- Caps designed for a secure seal, and are compatible with automatic decapping equipment
- Locking base
- Sterile to SAL 10⁻⁶
- Certified nonpyrogenic and DNase/RNase-free
The accessory cyrogenic vial boxes are designed for use with 1D and 2D barcoded vials. The 81-Place box accommodates internal or external threaded vials. The 100-Place box accommodates internal threaded vials. Boxes are autoclavable.
Specifications
- Cap included:Yes
- Cap material:PE
- Sterility:Sterile
- Capacity:2.00 ml
- Description:Cryogenic vial with external thread, 2D barcode on bottom, 1D barcode on side
- Material:PP



