Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Staticide® Concentrate, ACL Staticide

Staticide® Concentrate, ACL Staticide

Quart, 946.3 mL (32 oz.)
Catalog # 75780-008
Supplier:   ACL Staticide
Supplier #:  3000Q
Staticide® Concentrate, ACL Staticide
Catalog # 75780-008
Supplier:  ACL Staticide
Staticide® Concentrate, ACL Staticide
Staticide® Concentrate, ACL Staticide

Quart, 946.3 mL (32 oz.)

Price
$218.90
Log in for availability
Each (1qt US)
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

Staticide® Concentrate is available to save freight, handling, and storage costs while offering greater flexibility in dilution.

Staticide® Concentrate can be diluted with tap waater, Isopropyl Alcohol, Carbon Tetrachloride, or Perchloroethylene to meet various processing needs.

Staticide® Concentrate should be mixed with water or other solvents in the following concentrate solvent ratios to obtain these formulations: General Purpose Staticide® 1:99, Heavy Duty Staticide® 1:39

Certifications: When properly applied, Staticide® complies with or exceeds all electrostatic decay criteria established for antistatic performance as set forth by NFPA and MIL B-81705, when tested in accordance with Federal Test Std 101B, Method 4046.

Ordering information: Staticide® Concentrate is available in quart, gallon, and 50 gallon drum containers.

Documents

Specifications
  • Description:
    Quart
  • Size:
    946.3 mL (32 oz.)