VWR® Sampling Scoops, PS
Sampling Scoops, 150 ml (5 oz.), 216 mm (8.5"), White
Supplier: VWR International
Jump to:
Product Details & Documents
Scoops are ideal for the sampling of powder, granules and pastes.
- Individually packed, gamma radiation sterilized
Special handle construction and the slightly angled edge stands horizontal and can be laid down without the material trickling out.
Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.
Documents
Specifications
- Capacity:150 ml (5 oz.)
- Color:White
- Description:Sampling Scoops
- Length:216 mm (8.5")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



