TWD Barcoded Autosampler Vials
Vial without cap, 2.00 ml, 12×32 mm, Glass, Clear, No
Catalog # 75780-344
Supplier: TWD Scientific
Supplier #: GV1232C-P-2DLE
Jump to:
Product Details & Documents
TWD Barcoded Autosampler Vials with 2D barcode.
- Vials feature writing patch and graduations
- Glass construction
- Screw-top 9-425 GPI thread finish
TWD barcoded autosampler kits are a cost-effective option if you're looking for a easy, hassle-free option to track your samples your samples.
Delivery information: Convenient Kit includes black PP cap and red rubber/PTFE Septa; available as vial and cap kit or cap only.
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Clear
- Description:Vial without cap
- Material:Glass
- Diameter ×H:12×32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



