TWD Barcoded Autosampler Vials
Vial without cap, 2.00 ml, 12×32 mm, Glass, Amber, No
Catalog # 75780-342
Supplier: TWD Scientific
Supplier #: GV1232A-P-2DLE
Jump to:
Product Details & Documents
TWD Barcoded Autosampler Vials with 2D barcode.
- Vials feature writing patch and graduations
- Glass construction
- Screw-top 9-425 GPI thread finish
TWD barcoded autosampler kits are a cost-effective option if you're looking for a easy, hassle-free option to track your samples your samples.
Delivery information: Convenient Kit includes black PP cap and red rubber/PTFE Septa; available as vial and cap kit or cap only.
Specifications
- Cap included:No
- Capacity:2.00 ml
- Color:Amber
- Description:Vial without cap
- Material:Glass
- Diameter ×H:12×32 mm



