Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Interlock Vials, Restek

Interlock Vials, Restek

Interlock Vial, Crimp or Snap Ring, 0.30 ml, 12×32 mm, Glass, Clear, No, 11 mm
Catalog # 10854-112
Supplier:   Restek
Supplier #:  22438
Interlock Vials, Restek
Catalog # 10854-112
Supplier:  Restek
Interlock Vials, Restek
Interlock Vials, Restek

Interlock Vial, Crimp or Snap Ring, 0.30 ml, 12×32 mm, Glass, Clear, No, 11 mm

Price
$764.75
Log in for availability
Pack of 500
Product Details & Documents

Interlock limited volume vials offer the performance and convenience of a one-piece microvial for a fraction of the cost.

  • Clear or amber color
  • Screw-thread, crimp-top, or snap-ring formats
  • Glass fabrication

A 300 µl insert is fused into a 12×32 mm clear or amber glass vial. This one-piece design reduces the potential for contamination.

Specifications
  • Cap included:
    No
  • Cap Size:
    11 mm
  • Capacity:
    0.30 ml
  • Color:
    Clear
  • Description:
    Interlock Vial, Crimp or Snap Ring
  • Material:
    Glass
  • Diameter ×H:
    12×32 mm