Interlock Vials, Restek
Interlock Vial, Crimp or Snap Ring, 0.30 ml, 12×32 mm, Glass, Clear, No, 11 mm
Catalog # 10854-110
Supplier: Restek
Supplier #: 22437
Jump to:
Product Details & Documents
Interlock limited volume vials offer the performance and convenience of a one-piece microvial for a fraction of the cost.
- Clear or amber color
- Screw-thread, crimp-top, or snap-ring formats
- Glass fabrication
A 300 µl insert is fused into a 12×32 mm clear or amber glass vial. This one-piece design reduces the potential for contamination.
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:0.30 ml
- Color:Clear
- Description:Interlock Vial, Crimp or Snap Ring
- Material:Glass
- Diameter ×H:12×32 mm



