Interlock Vials, Restek
Interlock Vial, Thread, 0.30 ml, 12×32 mm, Glass, Clear, No, 9 mm
Catalog # 10854-106
Supplier: Restek
Supplier #: 22434
Jump to:
Product Details & Documents
Interlock limited volume vials offer the performance and convenience of a one-piece microvial for a fraction of the cost.
- Clear or amber color
- Screw-thread, crimp-top, or snap-ring formats
- Glass fabrication
A 300 µl insert is fused into a 12×32 mm clear or amber glass vial. This one-piece design reduces the potential for contamination.
Specifications
- Cap included:No
- Cap Size:9 mm
- Capacity:0.30 ml
- Color:Clear
- Description:Interlock Vial, Thread
- Material:Glass
- Diameter ×H:12×32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



