Clean Scrub™ Mop, Contec®
Clean Scrub™ Sponge, 13 x 8 x 1.5 cm (5 x 3 x 0.6")
Supplier: CONTEC, INC. MX
Supplier #: VKSC0004
Jump to:
Product Details & Documents
Contec’s Clean Scrub™ single-use mop head is wrapped with a textured polyester mesh to eliminate dirt and grime from heavily contaminated surfaces. The mop head has a core of polyester fabric and foam that provides exceptional liquid absorption and resists tearing.
- Textured polyester mesh removes heavily soiled contamination from surfaces
- Single-use mop head eliminates cross contamination
- Slim profile fits into small spaces
- Compatible with a wide range of disinfectants
This pad is fastened to a semi-rigid thermoformed plate that easily snaps onto existing QuickConnect mop frames and provides steady contact pressure on mopped surfaces. The Clean Scrub™ mop will not scratch surfaces. Compatible with most disinfectants and solutions, Clean Scrub™ is ideal for many cleaning applications. Due to the thermoformed plastic backplate, Clean Scrub™ should not be autoclaved.
Specifications
- Description:Clean Scrub™ Sponge
- Size:13 x 8 x 1.5 cm (5 x 3 x 0.6")



