Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Storage Vials, Microsolv™

BASIK™ Autosampler Vials, 40.00 ml, 95×27.5 mm, Borosilicate glass, Clear, No, 24-414
  10805-918
 :  97041-0CV
Storage Vials, Microsolv™
  10805-918
Storage Vials, Microsolv™
Storage Vials, Microsolv™

BASIK™ Autosampler Vials, 40.00 ml, 95×27.5 mm, Borosilicate glass, Clear, No, 24-414

 
$97.35
   
Pack of 100
 

Screw top vials made up of high quality glass for long term storage.

  • Can be used for EPA testing
  • Vials and caps are used to store chemical compounds for years
 
  • Cap included:
    No
  • Cap Size:
    24-414
  • Capacity:
    40.00 ml
  • Color:
    Clear
  • Description:
    BASIK™ Autosampler Vials
  • Material:
    Borosilicate glass
  • Diameter ×H:
    95×27.5 mm