Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Quantus™ Fluorometer, Promega

Quantus™ Fluorometer, Promega

Quantus™ Fluorometer, 260 nm
Catalog # PAE6150
Supplier:   Promega Corporation
Supplier #:  E6150
Quantus™ Fluorometer, Promega
Catalog # PAE6150
Quantus™ Fluorometer, Promega
Quantus™ Fluorometer, Promega

Quantus™ Fluorometer, 260 nm

Price
$2,598.27
Log in for availability
Each
Minimum order quantity is 1
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

The Quantus Fluorometer is a dual-channel fluorometer for your personal quantitation workflow. Designed to provide highly sensitive fluorescent detection when quantifying nucleic acids, the compact instrument is simple to operate.

  • Simple, sensitive DNA and RNA quantitation
  • Easy, intuitive controls
  • Ready to use with QuantiFluor(R) dyes
  • Recommended for next-generation sequencing

The Quantus Fluorometer is a dual-channel fluorometer for your personal quantitation workflow. Designed to provide highly sensitive fluorescent detection when quantifying nucleic acids, the compact instrument is simple to operate. The Quantus Fluorometer is optimized with preprogrammed settings for Promega QuantiFluor Dye Systems (QuantiFluor dsDNA, RNA and ssDNA Systems) to quantitate nucleic acids and offers the flexibility to create customized methods and quantitation settings for other fluorescent dyes. The Quantus Fluorometer is equipped with two fluorescence channels for nucleic acid and protein quantitation: 1) Blue fluorescence channel: Excitation 495nm shortpass (wavelengths up to 495nm), emission 510-580nm; 2) Red fluorescence channel: Excitation 640nm shortpass (wavelengths up to 640nm), emission 660-720nm.

Ordering information: To learn more about the Quantus Fluorometer, please contact your Avantor representative.

Services: The Quantus Fluorometer comes with a 1-year warranty upon purchase of the instrument. Return a completed product registration card within 90 days of purchase to receive an additional 1 year of warranty free of charge. An additional 1-year warranty may be purchased (Cat.# SA4040). Warranty coverage includes all parts, labor and shipping to and from our depot repair locations. The warranty does not include repair or replacement necessitated by accident, neglect, misuse, unauthorized repair or modification of the instrument. If a problem arises with the instrument, please contact Promega Technical Services for support. If further action is required, you will be given repair options and assigned a return authorization number. Promega is not responsible for instrumentation returned without an authorization number.

Documents

Specifications
  • Wavelength:
    260 nm
  • Description:
    Quantus™ Fluorometer
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • PASA4040
    Quantus Fluorometer 1-Year Service Agreement
    Log in for availability
    Each - $784.54

    Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.