Scotch Conductive Tapes, Electron Microscopy Sciences
Product Details & Documents
Copper and aluminum conductive tapes with continuous long term usage up to 155 °C
- Functional days-weeks usage up to 175 °C
- Copper double sided available
We offer two types of foil: Aluminum foil tape (Scotch 1170) and copper foil tape (Scotch 1181) with conductive adhesive. 3” core, 1/4" (6.35 mm) width×54 ft (16.5 m) long.
Specifications
- Width:1"
- Description:Aluminum Tape
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



