Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Low-Halide Polyester Labels, B30, Brady

Low-Halide Polyester Labels, B30, Brady

Low-halide polyester labels, B-569, Polyester, Pink, 1.125", 30.48 m (100 ft.)
Catalog # 10018-000
Supplier:   Brady Worldwide
Supplier #:  117967
Low-Halide Polyester Labels, B30, Brady
Catalog # 10018-000
Supplier:  Brady Worldwide
Low-Halide Polyester Labels, B30, Brady
Low-Halide Polyester Labels, B30, Brady

Low-halide polyester labels, B-569, Polyester, Pink, 1.125", 30.48 m (100 ft.)

Price
$274.94
Log in for availability
Each
Product Details & Documents

Hi-Performance Polyester Labels (B-569) have a low halide content and are designed for marking stainless steel pipes, particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester label can be thermal transfer printed
  • Withstands mild chemicals, oil, and water
  • Service temperature of –40 to 100 °C (–40 to 212 °F)
  • For use with BBP®30; BBP®31; BBP®33; BBP®35; BBP®37 printers

Applies best to very smooth surfaces and ideal for mounting to rigid panels. Continuous roll is not cut to length. It is cut by the printer.

Specifications
  • Color:
    Pink
  • Description:
    Low-halide polyester labels, B-569
  • Material:
    Polyester
  • Roll length:
    30.48 m (100 ft.)
  • Width:
    1.125"