Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
CORIO™ CD Open Heating Bath Circulators, JULABO

CORIO™ CD Open Heating Bath Circulators, JULABO

CORIO™ CD-B39, with stainless steel tank, 20...150 °C, 39 L, 1 kW
Catalog # 10015-744
Supplier:   JULABO
Supplier #:  9012439.02
CORIO™ CD Open Heating Bath Circulators, JULABO
Catalog # 10015-744
Supplier:  JULABO
CORIO™ CD Open Heating Bath Circulators, JULABO
CORIO™ CD Open Heating Bath Circulators, JULABO

CORIO™ CD-B39, with stainless steel tank, 20...150 °C, 39 L, 1 kW

Price
$8,702.70
Log in for availability
Each
Product Details & Documents

CORIO™ CD heating circulator combinations with transparent or stainless steel bath tanks for internal or external temperature applications from +20 to +100°C (plastic tanks) or +20 to +150°C (SS tanks)

Includes CORIO CD immersion circulator with M16x1 male pump connections, 8 and 12mm hose barb sets and bath tank. Bath tank lid included with B5 tank. Stainless steel tanks from 13 - 39 L include drain tap.

To adapt to your individual application we offer a comprehensive range of accessories.

CORIO CD circulator features a bright LED display with easy user interface. Includes pump connections for external fluid flow. A lever below the display enables simple adjustment between internal and external fluid flow. The USB port facilitates external communication.

Certifications: CE marked.

Ordering information: Includes CORIO CD immersion circulator, bath clamp, 8 and 12 mm hose barbs and bath tank.

Specifications
  • Model:
    CORIO™ CD-B39, with stainless steel tank
  • Temperature range:
    20...150 °C
  • Heating capacity:
    1 kW
  • Bath capacity:
    39 L
  • Cat. No.:
    10015-744
  • Pump Flow Rate:
    15 L/min; 5.1 psi
Accessories

Product Information

  • Catalog #
    Details
    Availability
    Price
  • USB Interface Cable, 2 m, Type A-B
    USB Interface Cable, 2 m, Type A-B
    10015-820
    For use with CORIO CD
    Log in for availability
    Each - $72.39

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Stainless Steel lift-up Gable Bath Cover
    Stainless Steel lift-up Gable Bath Cover
    10015-856
    For use with B13, B17
    Log in for availability
    Each - $1,246.34

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Plastic Test Tube Rack for 21 Tubes, 30 mm dia. (Range 100 °C)
    Plastic Test Tube Rack for 21 Tubes, 30 mm dia. (Range 100 °C)
    10015-876
    For use with B13, B17, B19, B27, BT19, BT27; PURA water baths
    Log in for availability
    Each - $194.01

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Plastic Test Tube Rack for 60 Tubes 100×16/17 mm dia. (Range 100 °C)
    Plastic Test Tube Rack for 60 Tubes 100×16/17 mm dia. (Range 100 °C)
    10015-872
    For use with B13, B17, B19, B27, BT19, BT27; PURA water baths
    Log in for availability
    Each - $195.29

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Plastic Test Tube Rack for 90 Tubes, 75×12/13 mm dia. (Range 100 °C)
    Plastic Test Tube Rack for 90 Tubes, 75×12/13 mm dia. (Range 100 °C)
    10015-874
    For use with B13, B17, B19, B27, BT19, BT27; PURA water baths
    Log in for availability
    Each - $194.01

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Cooling-coil for counter-cooling with tap water
    Cooling-coil for counter-cooling with tap water
    10015-848
    For use with CORIO C, CD
    Log in for availability
    Each - $398.86

Product Information

  • Catalog #
    Details
    Availability
    Price
  • Stainless steel lift-up gable bath cover
    Stainless steel lift-up gable bath cover
    10015-860
    For use with B33
    Log in for availability
    Each - $1,365.82

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Stainless Steel Flat Bath Cover
    Stainless Steel Flat Bath Cover
    10015-862
    For use with B13, B17
    Log in for availability
    Each - $560.22

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Stainless Steel Flat Bath Cover
    Stainless Steel Flat Bath Cover
    10015-870
    For use with B5
    Log in for availability
    Each - $399.03

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Stainless Steel Test Tube Rack, 42 Tubes, 75×12/13 mm dia. (Range 150 °C)
    Stainless Steel Test Tube Rack, 42 Tubes, 75×12/13 mm dia. (Range 150 °C)
    10015-880
    For use with B5, BT5
    Log in for availability
    Each - $332.26

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Immersion-height Adjustable Platform
    Immersion-height Adjustable Platform
    10015-888
    For use with B19, B27
    Log in for availability
    Each - $1,078.00

Product Information

  • Catalog #
    Availability
    Price
  • Hollow balls, polypropylene, 20 mm dia., Range 100 °C (to reduce heat loss, evaporation, oxygen input, odors)
    Hollow balls, polypropylene, 20 mm dia., Range 100 °C (to reduce heat loss, evaporation, oxygen input, odors)
    89422-550
    Log in for availability
    Pack of 1,000 - $432.79