Caps, BASIK™, MicroSolv
PE, Soft-Guard, White Silicone Rubber / Red PTFE, 11 mm, Green, Snap cap
Catalog # 10803-568
Supplier: MicroSolv Technology Corp
Supplier #: 9502C-E-10G
Jump to:
Product Details & Documents
For use with 12 x 32 mm autosampler vials.
Specifications
- Cap Size:11 mm
- Cap type:Snap cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE
- Material:PE
- Cap color:Green
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



