Amplitude™ Lambda™ Wipes
Amplitude™ Lambda™ wipes, flat stacked, Cellulose/polyester, 22.9×22.9 cm (9×9")
Supplier: CONTEC, INC. MX
Supplier #: AMLA0001
Jump to:
Product Details & Documents
Amplitude™ Lambda™ Wipes are a hydroentangled blend of 58% cellulose and 42% polyester. The Lambda™ wipe is highly sorbent, has excellent durability, and good cleanliness.
- Hydroentangled fabric provides low levels of particles and extractables
- Excellent for wiping and absorbing spills
- Strong and durable both wet and dry
- Good cost effective, general-purpose wipe
An excellent all-purpose wipe with outstanding sorbency, it is ideal for general-purpose cleaning and spill pick-up in biotech, pharmaceutical, and medical device industries.
Recommended for ISO Class 6 – 8 environments.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:Amplitude™ Lambda™ wipes, flat stacked
- Material:Cellulose/polyester
- W×L:22.9×22.9 cm (9×9")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



