Brady BBP®85 Label Printer, Brady®
The BBP85 printer is a large-format, multicolor printer for creating high-visibility signs and labels.
- Up to four print colors
This industrial-grade printer can print signs and labels from 4" to 10" wide, with up-to four print colors
The BBP85 printer has a simple touch-screen interface for standalone use, or you can connect it to your PC and create labels using Brady Workstation software. It also has timesaving label design applications for creating pipe markers, GHS labels, arc flash labels and more.
It has a fast, easy-to-use operating system, so anyone on your team can design visuals with little to no training and just "walk up and print." These features make it an ideal printer for lean, 5S and kaizen labeling events.
: BBP85 printer; cleaning kit; documentation CD; power cable; print driver CD; quick start guide; USB cable.
- Description:BBP85 Label Printer with MarkWare® Lean Software
- Cat. No.:10796-474
- Modes:Stand Alone and PC Connect
- Materials Supported:Continuous and Pre-Printed Continuous Labels
- Print Speed:1"/sec.
- Print Resolution:300 dpi
- Width:10" Max. Tape Width



