Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Cryogenic Printer Labels, Brady

Cryogenic Printer Labels, Brady

Cryogenic printer labels, Polyester, White, BBP®33, 9.5×22.9 mm (0.38×0.9")
Catalog # 10796-144
Supplier:   Brady Worldwide
Supplier #:  133831
Cryogenic Printer Labels, Brady
Catalog # 10796-144
Supplier:  Brady Worldwide
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

Cryogenic printer labels, Polyester, White, BBP®33, 9.5×22.9 mm (0.38×0.9")

Price
$335.07
Log in for availability
Pack of 3,000
Product Details & Documents

Cryogenic labels for tubes, vials, and canes. Chemical- and stain-resistant labels for slides and cassettes. General labels for straws, petri dishes, bottles, flasks, microplates and bags.

Cryogenic labels: temperatures from –196 to 121 °C (–321 to 250 °F) and hot water baths.
B-461 Ultra-thin label with clear tail for tubes.
B-490 Freezerbondz® label for frozen tubes.
B-492 Freezerbondz® ultra-thin for frosted/frozen tubes and canes.

General labels:
B-424 Economical paper label for general purpose.
B-427 Straw label for wrapping; working temperatures from –196 to 80 °C (–321 to 176 °F).
B-430 Petri dish and bag label; working temperatures from –80 to 121 °C (–112 to 250 °F).
B-432 Removable label for all room temperature applications.

Specifications
  • For Use With:
    BBP®33
  • Color:
    White
  • Description:
    Cryogenic printer labels
  • Dimensions:
    9.5×22.9 mm (0.38×0.9")
  • Material:
    Polyester