Can Liners, Elkay Plastics
Star sealed bottom, Natural, 24×24", 6 µm
Catalog # 10790-304
Supplier: Elkay Plastics
Supplier #: HDN2424
Jump to:
Product Details & Documents
Can liners have tear and puncture resistance, so they have the strength that is needed to handle the toughest jobs.
They are available in various sizes, thickness and colors.
Specifications
- Color:Natural
- Description:Star sealed bottom
- Dimensions:24×24"
- Thickness:6 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



