Can Liners, Elkay Plastics
Star sealed bottom, White, 38×58", 25 µm
Catalog # 10789-604
Supplier: Elkay Plastics
: ALL61WXXX
Jump to:
Product Details & Documents
Can liners have tear and puncture resistance, so they have the strength that is needed to handle the toughest jobs.
They are available in various sizes, thickness and colors.
Specifications
- Color:White
- Description:Star sealed bottom
- Dimensions:38×58"
- Thickness:25 µm



