Corrugated Freezer Boxes
144, Natural, 0.2 ml tubes
Catalog # 10754-060
Supplier: Heathrow Scientific
Supplier #: HS120379
Jump to:
Product Details & Documents
Easy to assemble corrugated polypropylene boxes are supplied flatpacked to ensure that valuble lab space is not taken up storing boxes before they are needed.
The corrugated polypropylene construction can be frozen and thawed multiple times. Boxes can be stored in temperatures as low as –80 °C (–112°F). The boxes are not susceptible to moisture, which significantly reduces the chance of mold. Storage dividers are included.
Ordering information: Boxes are supplied 10 per pack (10 lids, 10 bases, 10 inserts).
Documents
Specifications
- No. of Holes:144
- Color:Natural
- For tubes:0.2 ml tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



