Corrugated Freezer Boxes
81, White, 1.5/2.0 ml tubes
Catalog # 10754-042
Supplier: Heathrow Scientific
Supplier #: HS120370
Jump to:
Product Details & Documents
Easy to assemble corrugated polypropylene boxes are supplied flatpacked to ensure that valuble lab space is not taken up storing boxes before they are needed.
The corrugated polypropylene construction can be frozen and thawed multiple times. Boxes can be stored in temperatures as low as –80 °C (–112°F). The boxes are not susceptible to moisture, which significantly reduces the chance of mold. Storage dividers are included.
Ordering information: Boxes are supplied 10 per pack (10 lids, 10 bases, 10 inserts).
Documents
Specifications
- No. of Holes:81
- Color:White
- For tubes:1.5/2.0 ml tubes



