Dynamic Temperature Control Systems, Huber
The Unistat range inspires with unique thermodynamic properties and a range of functions to meet the highest demands
The new Grande Fleur expands the product offering in the dynamic temperature control range. The Grande Fleur together with the Petite Fleur are two small Tangos and are the entry level into the world of Unistat technology. The compact dimensions and unique thermodynamics of the Grande Fleur mean it is ideally suited for high precision temperature control of research reactors. The Grande Fleur offers all of the great performance and features of the Unistat series, achieving unrivalled heating and cooling rates.
The new multi-touch controller Pilot ONE offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu in 11 languages. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.
Unistats have the following advantages and functions: precise and reproducible temperature control results, fastest heating and cooling rates, wide temperature ranges with no fluid change, Pilot ONE controller with 5.7“ touchscreen and comfortable menu navigation, precise temperature control.
Unistat technology guarantees precise, reproducible temperature control results, the shortest possible heating and cooling times and large temperature ranges without the need for fluid change. All Unistats are fitted with the innovative Pilot ONE controller with a 5.7“ touchscreen colour display and easy menu navigation. All important parameters can be seen at a glance and temperature curves are displayed in graphic real time. Unistats are equipped with the most up-to-date pump technology for optimal heat transfer. The pump self regulates to ensure the best possible circulation and flow and delicate glass reactors are protected from breakage by the pumps soft start-up feature. Unistat technology impresses as a result of economic operation with reduced operating costs and efficient energy management. Because Unistats are hydraulically sealed, the service life of the temperature control fluid is dramatically increased by preventing oil loss through vapours and oxidation, further saving resources. Unistats are fitted with extensive safety equipment and are therefore suitable for unsupervised continuous operation. Relevant operating conditions are constantly monitored and the system is switched off if necessary or with the process safety feature the emergency cooling circuit is activated.
Ordering information: Depending on the model, Unistats could be supplied with an E-grade "Professional", mini-USB cable #54949, hose connection for G1/2 male, adaptor M16x1 male to M24x1,5 female. Please contact your Avantor representative for standard delivery specification.
Documents
- Model:Unistat TR401w HT
- Temperature range:50...400 °C
- Heating capacity:6 kW
- Pump pressure:6.87 gpm ( 11.6 psi) max.
- W×D×H:11.34 x 14.92 x 35.04"
- Electrical:208 V, 60 Hz, 3 phase
- Weight:—
- Cooling capacity:10 kW at 100 °C, 10 kW at 200 °C, 10 kW at 400 °C



