Biox Cryogenic Storage Boxes
100, 133L×133W×36H mm, Polycarbonate
Catalog # 10218-762
Supplier: TWD Scientific
: BX98-0113
Jump to:
Product Details & Documents
Cryogenic storage boxes are manufactured from polycarbonate for liquid nitrogen and deep freezer use.
- Clear removable lid
- Numbered grip
- Drain holes
- 1 and 2" options available
Always in a 10×10 configuration. Openings in the bottom make them scan ready when used with 2D barcoded vials.
: Storage boxes are packaged 12 per case.
Specifications
- No. of Holes:100
- Dimensions:133L×133W×36H mm
- Material:Polycarbonate



