Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

SiloDrill Sampler, Bürkle

Sampler, SiloDrill, Stainless steel V2A, 400 ml (13.5 oz.), 150 cm (59"), 40 mm (1.5")
  10216-974
 :   BURKLE INC
 :  5301-2000
SiloDrill Sampler, Bürkle
  10216-974
SiloDrill Sampler, Bürkle
SiloDrill Sampler, Bürkle

Sampler, SiloDrill, Stainless steel V2A, 400 ml (13.5 oz.), 150 cm (59"), 40 mm (1.5")

 
$8,009.27
   
Each
 

Representative samples from all layers of the silo can be taken with the SiloDrill.

  • Made of stainless steel V2A (1.4301) or aluminium
  • Standard length 150 cm, extendable in increments of 100 cm, max. 350 cm
  • Sprung inner tube prevents jamming of coarse grains
  • Scraper edge for cohesive substances
  • Sturdy, removable T-handle
  • Drill tip with drilling blades for easy boring
  • Easy removal of the sample chamber, simple cleaning

The SiloDrill fits through all standard openings with its diameter of 90 mm (3.5").

 
  • Ø:
    40 mm (1.5")
  • Capacity:
    400 ml (13.5 oz.)
  • Description:
    Sampler, SiloDrill
  • Length:
    150 cm (59")
  • Material:
    Stainless steel V2A
Accessories

 

  •  
    Description
     
     
  • 10216-970
    SiloDrill extension V2A, 100 cm
       
    Each - $323.37