SiloDrill Sampler, Bürkle
Sampler, SiloDrill, Aluminium, 400 ml (13.5 oz.), 150 cm (59"), 40 mm (1.5")
Catalog # 10216-972
Supplier: BURKLE INC
Supplier #: 5301-1000
Jump to:
Product Details & Documents
Representative samples from all layers of the silo can be taken with the SiloDrill.
- Made of stainless steel V2A (1.4301) or aluminium
- Standard length 150 cm, extendable in increments of 100 cm, max. 350 cm
- Sprung inner tube prevents jamming of coarse grains
- Scraper edge for cohesive substances
- Sturdy, removable T-handle
- Drill tip with drilling blades for easy boring
- Easy removal of the sample chamber, simple cleaning
The SiloDrill fits through all standard openings with its diameter of 90 mm (3.5").
Documents
Burkle Food Sampling Top Sellers Brochure
Product Literature
SiloDrill Sampler
Videos
Specifications
- Ø:40 mm (1.5")
- Capacity:400 ml (13.5 oz.)
- Description:Sampler, SiloDrill
- Length:150 cm (59")
- Material:Aluminium
Accessories
Product Information
- Catalog #AvailabilityPrice
- SiloDrill extension V2A, 100 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



