Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Includes one black ribbon, one package of cassettes, 9 cassette hoppers and 9 dividers, printer driver, 100 - 240 VAC, 50/60 Hz, 30.5 x 65.8 x 49 cm
Catalog # 10204-888
Supplier: Sakura Finetek
Supplier #: 9020
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Catalog # 10204-888
Supplier: Sakura Finetek
Jump to:
Product Details & Documents
Thermal transfer printing technology with print that is resistant to histological chemicals
Capable of printing up to 300 dpi to enable high content barcode and alpha numeric characters. Speed of 7.5 seconds per cassette.
Autoloader provides jam-free robotic feed mechanism with 4 clear hoppers for cassettes with or without lids. Each hopper holds 40 cassettes.
Prints on standard smooth-faced cassettes with 35 or 45 degree angle without adjustments.
Output: USB 2.0
Ordering information: SwartWrite Software (9025), PC with touch screen (9026) and 2-D bar code scanner (9024) are all sold separately.
Documents
10204-888
Images 360
Specifications
- Description:Tissue-Tek SmartWrite Cassette Printer with Autoloader
- Dimensions:30.5 x 65.8 x 49 cm
- Electrical:100 - 240 VAC, 50/60 Hz
- Includes:Includes one black ribbon, one package of cassettes, 9 cassette hoppers and 9 dividers, printer driver
Accessories
Product Information
- Catalog #AvailabilityPrice
- SmartWrite Cassette Magazine
Product Information
- Catalog #AvailabilityPrice
- SmartWrite Cassette Tray Extension (7 to 17 Cassettes)SmartWrite Cassette Tray Extension (7 to 17 Cassettes)10204-844Log in for availabilityEach - $383.00



