Precision Specific Gravity Hydrometers, Kimble Chase
Hydrometer, 500 ml, 300 mm, 18 mm, 7 mm, 0.002 SG, SG 1.400–1.620
Catalog # 10169-790
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Supplier #: 52110-1416
Precision Specific Gravity Hydrometers, Kimble Chase
Catalog # 10169-790
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Jump to:
Product Details & Documents
Serial number is printed on the scale and a certificate of traceability is included
Model 52110-2000 is a set comprising one each of all 8 precision specific gravity hydrometers.
The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:0.002 SG
- Graduation Range:SG 1.400–1.620
- Description:Hydrometer
- Length:300 mm
- Stem O.D.:7 mm
- Body O.D.:18 mm
- Sample volume:500 ml



