Precision Specific Gravity Hydrometers, Kimble Chase
Serial number is printed on the scale and a certificate of traceability is included
Model 52110-2000 is a set comprising one each of all 8 precision specific gravity hydrometers.
The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.
- Graduation Interval:0.002 SG
- Graduation Range:SG 1.000–1.220
- Description:Hydrometer
- Length:300 mm
- Stem O.D.:8 mm
- Body O.D.:16 mm
- Sample volume:500 ml
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



