Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Precision Specific Gravity Hydrometers, Kimble Chase

Precision Specific Gravity Hydrometers, Kimble Chase

Hydrometer, 300 ml, 310 mm, 16 mm, 7 mm, 0.001 SG, SG 0.700–0.810
Catalog # 10169-780
Supplier #:  52110-0708
Precision Specific Gravity Hydrometers, Kimble Chase
Catalog # 10169-780
Precision Specific Gravity Hydrometers, Kimble Chase
Precision Specific Gravity Hydrometers, Kimble Chase

Hydrometer, 300 ml, 310 mm, 16 mm, 7 mm, 0.001 SG, SG 0.700–0.810

Price
$52.20
Log in for availability
Each
Product Details & Documents

Serial number is printed on the scale and a certificate of traceability is included

Model 52110-2000 is a set comprising one each of all 8 precision specific gravity hydrometers.

The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.

Documents

Specifications
  • Graduation Interval:
    0.001 SG
  • Graduation Range:
    SG 0.700–0.810
  • Description:
    Hydrometer
  • Length:
    310 mm
  • Stem O.D.:
    7 mm
  • Body O.D.:
    16 mm
  • Sample volume:
    300 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.