Glass Jugs, Amber
3.8 L (130 oz.), 38-400, Black Phenolic with Pulp/Vinyl Liner, —
Catalog # 16142-402
Supplier: Qorpak
Supplier #: GLC-02054
Jump to:
Product Details & Documents
Amber glass jugs with molded finger grips are the perfect storage solution for light sensitive products.
Amber glass protects against harmful UV rays.
Documents
Qorpak Laboratory Container and Supply
Product Literature
Specifications
- Cap Size:38-400
- Cap type:Black Phenolic with Pulp/Vinyl Liner
- Capacity:3.8 L (130 oz.)
- Treatment:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



