Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Fluid A, USP

Fluid A, USP

Fluid A, USP, 237 ml, 90 ml, Jar, 3
  10135-872
Supplier #:  U17
Fluid A, USP
  10135-872
 :  
 :  
Fluid A, USP
Fluid A, USP

Fluid A, USP, 237 ml, 90 ml, Jar, 3

 :  
 
 

A rinsing and diluting fluid for use in USP testing protocols.

A rinsing and diluting fluid for use in USP testing protocols. Contains peptone 0.1%.

Hardy Diagnostics' sterility media and rinse solutions are manufactured in an ISO 13485 environmentally controlled production center. Each lot is certified for pH, sterility and growth promotion using ATCC® strains specified by the USP. Our approach to manufacturing ensures all sterility media and rinse fluids provide the highest level of clarity for improved reading accuracy, thus significantly reducing the risk of incorrect interpretation and false results.

Ordering information: Order by the pack of 10

 

 

  • Pack type:
    Jar
  • Description:
    Fluid A, USP
  • Size:
    237 ml
  • Minimum Order Quantity:
    3
  • Volume:
    90 ml

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.