Polypropylene Bouffant Caps, High-Tech Conversions
White, 28"
Catalog # 10135-746
Small Business Enterprise
Supplier: High-Tech Conversions
: GAH-BP-28-WH
Polypropylene Bouffant Caps, High-Tech Conversions
Catalog # 10135-746
Supplier: High-Tech Conversions
Small Business Enterprise
Jump to:
Product Details & Documents
Polypropylene Bouffant Caps are highly breathable and low-linting. They provide a cost effective solution for general applications.
- 100% Latex Free
- Lint Free
- Available in Blue and White
- 100% Spunbound Polypropylene Construction
- Soft and Comfortable
- Equipped with Elastic Bands for Secure Fit
Bouffant caps are ideal for medical or light industrial applications, as well as applications in the food industry. Caps are designed for use in laboratories and manufacturing environments.
: All Bouffant Caps are packaged 100 per bag, 10 bags per case.
Specifications
- Ø:28"
- Color:White
- Cat. No.:10135-746
- Fabric:Polypropylene
- Weight:10 g/m²



