Distimatic Automatic Modules, Heidolph
Product Details & Documents
For unattended and continuous use- Including automatic drainage of residue.
Automatic solvent supply of the evaporating flask: Filling level in the evaporating flask is measured by a sensor. Required filling level can be set individually. The recharge of the product under vacuum is valve controlled, A sensor measures the filling level of the storage tank and stops the distillation process as soon as the liquid is completely evaporated.
Automatic discharge of condensate: A valve matrix controls the continuous discharge of the condensate from the system into a temporary storage flask. Afterwards the collect condensate will be discharged into the collecting tank by a diaphragm pump.
End of distillation process: The process can be terminated automatically after the evaporation is completed or manually at any time by the operator.
Automatic drainage of residue: The residue in the evaporating flask will be drained into a collecting tank. Afterwards the process starts again automatically by refilling the evaporating flask.
Save time distilling large volumes in a continuous and unattended manner overnight and during the weekend.
Specifications
- Description:Hei-VAP Industrial Distimatic Automatic Module including Residue Extraction and Glass Set R
- For use with:Hei-VAP Industrial and LR20 (unit compatible)
- Cat. No.:10129-152
- Protection class:IP 54 (DIN EN 60529)
- Dimensions:300 x 200 x 120 mm
- Electrical:115V
- Power:3500W (Total power multiple switched socket)
- Weight:5 kg
- Noise level:<80 db(A)
- Display:digital



