Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Distimatic Automatic Modules, Heidolph

Hei-VAP Distimatic Automatic Module including Residue Extraction with Glassware Set G9, Hei-VAP and laborota 4000 series (unit compatible)
Catalog # 10129-148
Distimatic Automatic Modules, Heidolph
Catalog # 10129-148
Supplier:  
Distimatic Automatic Modules, Heidolph
Distimatic Automatic Modules, Heidolph

Hei-VAP Distimatic Automatic Module including Residue Extraction with Glassware Set G9, Hei-VAP and laborota 4000 series (unit compatible)

Discontinued
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

For unattended and continuous use- Including automatic drainage of residue.

Automatic solvent supply of the evaporating flask: Filling level in the evaporating flask is measured by a sensor. Required filling level can be set individually. The recharge of the product under vacuum is valve controlled, A sensor measures the filling level of the storage tank and stops the distillation process as soon as the liquid is completely evaporated.

Automatic discharge of condensate: A valve matrix controls the continuous discharge of the condensate from the system into a temporary storage flask. Afterwards the collect condensate will be discharged into the collecting tank by a diaphragm pump.

End of distillation process: The process can be terminated automatically after the evaporation is completed or manually at any time by the operator.

Automatic drainage of residue: The residue in the evaporating flask will be drained into a collecting tank. Afterwards the process starts again automatically by refilling the evaporating flask.

Save time distilling large volumes in a continuous and unattended manner overnight and during the weekend.

Specifications
  • Description:
    Hei-VAP Distimatic Automatic Module including Residue Extraction with Glassware Set G9
  • For use with:
    Hei-VAP and laborota 4000 series (unit compatible)
  • Cat. No.:
    10129-148
  • Protection class:
    IP 54 (DIN EN 60529)
  • Dimensions:
    300 x 200 x 120 mm
  • Electrical:
    115V
  • Power:
    3500W (Total power multiple switched socket)
  • Weight:
    5 kg
  • Noise level:
    <80 db(A)
  • Display:
    digital